Clevis Pin, , 0.438 in Dia x 3.266 in Overall L x 3.500 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0437-3500
- Zoro # G323405701
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Material
Low Carbon Steel
Length
3-17/64 in
Head Dia. (In.)
0.57 in
Finish
Plain
Pin Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0437-3500
- Zoro #
- G323405701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3-17/64 in
- Head Dia. (In.)
- 0.57 in
- Shank Length
- 3-1/2 in
- Pin Diameter
- 7/16 in
Details
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Plain
Description
Clevis Pin - Low Carbon Steel - 0.438 in Dia x 3.266 in Overall Length x 3.500 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.