Clevis Pin, , 0.500 in Dia x 1.016 in Overall L x 1.250 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0500-1250
- Zoro # G623413536
product price:Â
$
1.79
/ea
Sold in multiples of 100 for
$179.00
Key Features
Pin Diameter
1/2 in
Head Dia. (In.)
0.63 in
Length
1-1/64 in
Finish
Plain
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0500-1250
- Zoro #
- G623413536
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 1-1/4 in
- Head Dia. (In.)
- 0.63 in
- Length
- 1-1/64 in
Details
- Item
- Standard Clevis Pin
- Finish
- Plain
- Material
- Low Carbon Steel
Description
Clevis Pin - Low Carbon Steel - 0.500 in Dia x 1.016 in Overall Length x 1.250 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.