Clevis Pin, , 0.625 in Dia x 4.016 in Overall L x 4.250 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0625-4250
- Zoro # G023403106
product price:Â
$
7.79
/ea
Sold in multiples of 2500 for
$19,475.00
Key Features
Length
4-1/64 in
Finish
Plain
Pin Diameter
5/8 in
Head Dia. (In.)
0.82 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0625-4250
- Zoro #
- G023403106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4-1/64 in
- Pin Diameter
- 5/8 in
- Head Dia. (In.)
- 0.82 in
- Shank Length
- 4-1/4 in
Details
- Finish
- Plain
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
Description
Clevis Pin - Low Carbon Steel - 0.625 in Dia x 4.016 in Overall Length x 4.250 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.