Clevis Pin, , 0.750 in Dia x 5.266 in Overall L x 5.500 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0750-5500
- Zoro # G423404864
product price:Â
$
13.75
/ea
Sold in multiples of 100 for
$1,375.00
Key Features
Length
5-17/64 in
Material
Low Carbon Steel
Head Dia. (In.)
0.944 in
Finish
Plain
Pin Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0750-5500
- Zoro #
- G423404864
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 5-17/64 in
- Head Dia. (In.)
- 0.944 in
- Shank Length
- 5-1/2 in
- Pin Diameter
- 3/4 in
Details
- Item
- Standard Clevis Pin
- Material
- Low Carbon Steel
- Finish
- Plain
Description
Clevis Pin - Low Carbon Steel - 0.750 in Dia x 5.266 in Overall Length x 5.500 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.