Clevis Pin, , 0.750 in Dia x 5.766 in Overall L x 6.000 in Shank L x 0.156 in Hole Dia
- Mfr # CLP-0750-6000
- Zoro # G923423495
product price:Â
$
14.69
/ea
Sold in multiples of 100 for
$1,469.00
Key Features
Material
Low Carbon Steel
Pin Diameter
3/4 in
Length
5-49/64 in
Head Dia. (In.)
0.944 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-0750-6000
- Zoro #
- G923423495
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 3/4 in
- Length
- 5-49/64 in
- Head Dia. (In.)
- 0.944 in
- Shank Length
- 6 in
Details
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
- Finish
- Plain
Description
Clevis Pin - Low Carbon Steel - 0.750 in Dia x 5.766 in Overall Length x 6.000 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.