Standard Clevis Pin, 1-1/8 Dia, 3-3/8 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPZ-1125-4000

  • Zoro # G800004403


product price: $6.95
/ea
Sold in multiples of 4 for $27.80

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
3-3/8 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPZ-1125-4000
Zoro #
G800004403
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1-1/8 in
Usable Length
3-3/8 in
Shank Length
3-3/8 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-208

Description

Clevis Pins-Plated. Clevis Pin 1-1/8 x 4 MCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.