Zoro Homepage

Clevis Pin 1-3/4 x 6 MCS PL

  • Mfr # CLP-1750-6000

  • Zoro # G500004048


product price: $22.45
/ea
Sold in multiples of 2 for $44.90

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Diameter
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP-1750-6000
Zoro #
G500004048
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
1-3/4 in
Usable Length
5-3/8 in
Shank Length
5-3/8 in
Pin Dia.
1.750" (1-3/4)
Fastener Length
5.375" (5-3/8)
Head Dia. (In.)
2.250" (2-1/4)

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Pin Head Type
Flat Head
Basic Material
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Used With
CP-250-2500

Description

Clevis Pins-Plain. Clevis Pin 1-3/4 x 6 MCS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.