Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 1 in Dia, 2-29/64 in Usable Lg, Carbon Steel

  • Mfr # CLPZ-1000-2750/B

  • Zoro # G000004166


product price: $4.15
/ea
Sold in multiples of 7 for $29.05

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
2-29/64 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPZ-1000-2750/B
Zoro #
G000004166
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 in
Usable Length
2-29/64 in
Shank Length
2-29/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Clevis Pins-Plated. Clevis Pin 1 x 2 3/4 LCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.