
Clevis Pin 1 x 5 MCS BO Gr 5
Mfr # CLP5BO-1000-5000
Zoro # G511338422
product price: $22.75
/eaKey Features
System of Measurement
Inch
Pin Diameter
1 in
Usable Length
4.703 in
Shank Length
5 in
Material Grade
Medium Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP5BO-1000-5000
Zoro #
G511338422
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1 in
Usable Length
4.703 in
Shank Length
5 in
Pin Dia.
1 in
Fastener Length
5 in
Head Dia. (In.)
1.18 in
Details
System of Measurement
Inch
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Finish
Black Oxide
Description
Clevis Pin 1 x 5 Carbon Steel Black Oxide Effective Length 4-45/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.