Shop HUYETT
See all product information
Create Account
Clevis Pin, , 1.000 in Dia x 2.453 in Overall L x 2.750 in Shank L x 0.203 in Hole Dia
- Mfr # CLP-1000-2750
- Zoro # G323406951
product price:Â
$
12.95
/ea
Sold in multiples of 100 for
$1,295.00
Key Features
Head Dia. (In.)
1.19 in
Finish
Plain
Pin Diameter
1 in
Length
2-29/64 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-1000-2750
- Zoro #
- G323406951
- UPC #
- -
- Country of Origin
- India
Dimensions
- Head Dia. (In.)
- 1.19 in
- Pin Diameter
- 1 in
- Shank Length
- 2-3/4 in
- Length
- 2-29/64 in
Details
- Finish
- Plain
- Material
- Low Carbon Steel
- Item
- Standard Clevis Pin
Description
Clevis Pin - Low Carbon Steel - 1.000 in Dia x 2.453 in Overall Length x 2.750 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.