
1/2 in Dia, 1.515 in Usable Lg, Carbon Steel
Mfr # CLP5BO-0500-1750
Zoro # G411338331
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
Key Features
Pin Diameter
0.5 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLP5BO-0500-1750
Zoro #
G411338331
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.5 in
Usable Length
1.515 in
Details
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 1/2 x 1-3/4 Carbon Steel Black Oxide Effective Length 1-33/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.