
1/2 in Dia, 0.765 in Usable Lg, Carbon Steel
Mfr # CLP5BO-0500-1000
Zoro # G211338395
product price: $2.85
/eaSold in multiples of 5 for $14.25
Key Features
System of Measurement
Inch
Pin Diameter
0.5 in
Usable Length
0.765 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP5BO-0500-1000
Zoro #
G211338395
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.5 in
Usable Length
0.765 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 1/2 x 1 Carbon Steel Black Oxide Effective Length 49/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.