
Clevis Pin 1/2 x 1 MCS BO Gr 8
Mfr # CLP8BO-0500-1000
Zoro # G311338431
product price: $2.85
/eaSold in multiples of 5 for $14.25
Key Features
Pin Diameter
0.5 in
Usable Length
0.765 in
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLP8BO-0500-1000
Zoro #
G311338431
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.5 in
Usable Length
0.765 in
Pin Dia.
0.5 in
Fastener Length
1 in
Head Dia. (In.)
0.62 in
Details
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Finish
Black Oxide
Description
Clevis Pin 1/2 x 1 Carbon Steel Black Oxide Effective Length 49/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.