
Clevis Pin 1/2 x 4 MCS BO Gr 8
Mfr # CLP8BO-0500-4000
Zoro # G411338317
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
System of Measurement
Inch
Pin Diameter
0.5 in
Usable Length
3.766 in
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8BO-0500-4000
Zoro #
G411338317
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.5 in
Usable Length
3.766 in
Pin Dia.
0.5 in
Fastener Length
4 in
Head Dia. (In.)
0.62 in
Details
System of Measurement
Inch
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Finish
Black Oxide
Description
Clevis Pin 1/2 x 4 Carbon Steel Black Oxide Effective Length 3-49/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.