Shop HUYETT
See all product information
Create Account
Clevis Pin, , 1.250 in Dia x 7.375 in Overall L x 8.000 in Shank L x 0.250 in Hole Dia
- Mfr # CLP-1250-8000
- Zoro # G723412712
product price:Â
$
66.69
/ea
Sold in multiples of 100 for
$6,669.00
Key Features
Material
Medium Carbon Steel
Finish
Plain
Length
7-3/8 in
Head Dia. (In.)
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-1250-8000
- Zoro #
- G723412712
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 8 in
- Pin Diameter
- 1-1/4 in
- Length
- 7-3/8 in
- Head Dia. (In.)
- 1.5 in
Details
- Item
- Standard Clevis Pin
- Material
- Medium Carbon Steel
- Finish
- Plain
Description
Clevis Pin - Medium Carbon Steel - 1.250 in Dia x 7.375 in Overall Length x 8.000 in Shank Length x 0.250 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.