Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 1/4 in Dia, 2-15/64 in Usable Lg, 316 Stainless Steel

  • Mfr # CLPS6-0250-2375/D

  • Zoro # G100006558


product price: $1.15
/ea
Sold in multiples of 30 for $34.50

Key Features

Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Shank Length
2-15/64 in
Material
317 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPS6-0250-2375/D
Zoro #
G100006558
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Usable Length
2-15/64 in
Shank Length
2-15/64 in

Details

Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Material
317 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Used With
BP-213

Description

Clevis Pins-Stainless. Clevis Pin 1/4 x 2-3/8 SS316 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.