
Clevis Pin 1/4 x 2 MCS BO Gr 5
Mfr # CLP5BO-0250-2000
Zoro # G411338355
product price: $9.15
/eaSold in multiples of 5 for $45.75
Key Features
System of Measurement
Inch
Pin Diameter
0.25 in
Usable Length
1.859 in
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP5BO-0250-2000
Zoro #
G411338355
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.25 in
Usable Length
1.859 in
Pin Dia.
0.25 in
Fastener Length
2 in
Head Dia. (In.)
0.37 in
Details
System of Measurement
Inch
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Finish
Black Oxide
Description
Clevis Pin 1/4 x 2 Carbon Steel Black Oxide Effective Length 1-55/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.