
1/4 in Dia, 0.609 in Usable Lg, Carbon Steel
Mfr # CLP8BO-0250-0750
Zoro # G211338319
product price: $4.75
/eaSold in multiples of 7 for $33.25
Key Features
System of Measurement
Inch
Pin Diameter
0.25 in
Usable Length
0.609 in
Shank Length
3/4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8BO-0250-0750
Zoro #
G211338319
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.25 in
Usable Length
0.609 in
Shank Length
3/4 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 1/4 x 3/4 Carbon Steel Black Oxide Effective Length 39/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.