
1/4 in Dia, 0.484 in Usable Lg, Carbon Steel
Mfr # CLP5BO-0250-0625
Zoro # G111338266
product price:Â $4.29
/ea
Sold in multiples of 7 for $30.03
Key Features
Pin Diameter
0.25 in
Usable Length
0.484 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLP5BO-0250-0625
Zoro #
G111338266
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.25 in
Usable Length
0.484 in
Details
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 1/4 x 5/8 Carbon Steel Black Oxide Effective Length 31/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.