
1/4 in Dia, 0.734 in Usable Lg, Carbon Steel
Mfr # CLP5BO-0250-0875
Zoro # G411338362
product price: $5.15
/ea
Sold in multiples of 7 for $36.05
Key Features
System of Measurement
Inch
Pin Diameter
0.25 in
Usable Length
0.734 in
Shank Length
0.875 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLP5BO-0250-0875
Zoro #
G411338362
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.25 in
Usable Length
0.734 in
Shank Length
0.875 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 1/4 x 7/8 Carbon Steel Black Oxide Effective Length 47/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.