Shop HUYETT
See all product information
Create Account
Clevis Pin, , 2.000 in Dia x 4.375 in Overall L x 5.000 in Shank L x 0.250 in Hole Dia
- Mfr # CLP-2000-5000
- Zoro # G723424388
product price:Â
$
80.99
/ea
Sold in multiples of 100 for $8,099.00
Key Features
Material
Medium Carbon Steel
Finish
Plain
Length
4-3/8 in
Head Dia. (In.)
2.395 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP-2000-5000
- Zoro #
- G723424388
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 2 in
- Length
- 4-3/8 in
- Head Dia. (In.)
- 2.395 in
- Shank Length
- 5 in
Details
- Material
- Medium Carbon Steel
- Finish
- Plain
- Item
- Standard Clevis Pin
Description
Clevis Pin - Medium Carbon Steel - 2.000 in Dia x 4.375 in Overall Length x 5.000 in Shank Length x 0.250 in Hole Dia