Shop HUYETT
See all product information
Create Account
Clevis Pin, 300 SS, 0.188 in Dia x 1.109 in Overall L x 1.250 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS-0187-1250
- Zoro # G123424629
product price:Â
$
1.35
/ea
Sold in multiples of 7 for
$9.45
Key Features
Head Dia. (In.)
0.31 in
Length
1-7/64 in
Material
300 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPS-0187-1250
- Zoro #
- G123424629
- UPC #
- -
- Country of Origin
- United States
- Material
- 300 Stainless Steel
- Item
- Standard Clevis Pin
- Finish
- Plain
Dimensions
- Head Dia. (In.)
- 0.31 in
- Length
- 1-7/64 in
- Shank Length
- 1-1/4 in
- Pin Diameter
- 3/16 in
Description
Clevis Pin - 300 Stainless Steel - 0.188 in Dia x 1.109 in Overall Length x 1.250 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.