Clevis Pin, 300 SS, 0.188 in Dia x 1.859 in Overall L x 2.000 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS-0187-2000
- Zoro # G923411843
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Material
300 Stainless Steel
Finish
Plain
Length
1--55/64 in
Head Dia. (In.)
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS-0187-2000
- Zoro #
- G923411843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/16 in
- Length
- 1--55/64 in
- Head Dia. (In.)
- 0.31 in
- Shank Length
- 2 in
Details
- Item
- Standard Clevis Pin
- Material
- 300 Stainless Steel
- Finish
- Plain
Description
Clevis Pin - 300 Stainless Steel - 0.188 in Dia x 1.859 in Overall Length x 2.000 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.