Shop HUYETT
See all product information
Create Account
Clevis Pin, 300 SS, 0.312 in Dia x 2.531 in Overall L x 2.750 in Shank L x 0.141 in Hole Dia
- Mfr # CLPS-0312-2750
- Zoro # G723410169
product price:Â
$
4.89
/ea
Sold in multiples of 100 for
$489.00
Key Features
Length
2-17/32 in
Finish
Plain
Material
300 Stainless Steel
Head Dia. (In.)
0.434 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPS-0312-2750
- Zoro #
- G723410169
- UPC #
- -
- Country of Origin
- India
- Item
- Standard Clevis Pin
- Finish
- Plain
- Material
- 300 Stainless Steel
Dimensions
- Length
- 2-17/32 in
- Shank Length
- 2-3/4 in
- Pin Diameter
- 5/16 in
- Head Dia. (In.)
- 0.434 in
Description
Clevis Pin - 300 Stainless Steel - 0.312 in Dia x 2.531 in Overall Length x 2.750 in Shank Length x 0.141 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.