Shop HUYETT
See all product information
Create Account
Clevis Pin, 300 SS, 0.500 in Dia x 3.266 in Overall L x 3.500 in Shank L x 0.156 in Hole Dia
- Mfr # CLPS-0500-3500
- Zoro # G223422372
product price:Â
$
14.19
/ea
Key Features
Finish
Plain
Length
3-17/64 in
Head Dia. (In.)
0.623 in
Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLPS-0500-3500
- Zoro #
- G223422372
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Item
- Standard Clevis Pin
- Material
- 300 Stainless Steel
Dimensions
- Shank Length
- 3-1/2 in
- Length
- 3-17/64 in
- Head Dia. (In.)
- 0.623 in
- Pin Diameter
- 1/2 in
Description
Clevis Pin - 300 Stainless Steel - 0.500 in Dia x 3.266 in Overall Length x 3.500 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.