Clevis Pin, 316 SS, 0.188 in Dia x 0.609 in Overall L x 0.750 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS6-0187-0750
- Zoro # G823414074
product price:Â
$
0.83
/ea
Sold in multiples of 5000 for
$4,150.00
Key Features
Head Dia. (In.)
0.31 in
Length
39/64 in
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0187-0750
- Zoro #
- G823414074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Dia. (In.)
- 0.31 in
- Length
- 39/64 in
- Pin Diameter
- 3/16 in
- Shank Length
- 3/4 in
Details
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
- Finish
- Plain
Description
Clevis Pin - 316 Stainless Steel - 0.188 in Dia x 0.609 in Overall Length x 0.750 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.