Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.250 in Dia x 0.984 in Overall L x 1.125 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS6-0250-1125
- Zoro # G323412211
product price:Â
$
1.55
/ea
Sold in multiples of 6 for
$9.30
Key Features
Length
63/64 in
Material
316 Stainless Steel
Head Dia. (In.)
3/8 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0250-1125
- Zoro #
- G323412211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/4 in
- Length
- 63/64 in
- Head Dia. (In.)
- 3/8 in
- Shank Length
- 1-1/8 in
Details
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
- Finish
- Plain
Description
Clevis Pin - 316 Stainless Steel - 0.250 in Dia x 0.984 in Overall Length x 1.125 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.