Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.250 in Dia x 1.484 in Overall L x 1.625 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS6-0250-1625
- Zoro # G723409736
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Finish
Plain
Length
1-31/64 in
Material
316 Stainless Steel
Head Dia. (In.)
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0250-1625
- Zoro #
- G723409736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1-31/64 in
- Pin Diameter
- 1/4 in
- Shank Length
- 1--5/8 in
- Head Dia. (In.)
- 3/8 in
Details
- Finish
- Plain
- Material
- 316 Stainless Steel
- Item
- Standard Clevis Pin
Description
Clevis Pin - 316 Stainless Steel - 0.250 in Dia x 1.484 in Overall Length x 1.625 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.