Clevis Pin, 316 SS, 0.250 in Dia x 2.359 in Overall L x 2.500 in Shank L x 0.094 in Hole Dia
- Mfr # CLPS6-0250-2500
- Zoro # G723417595
product price:Â
$
2.15
/ea
Sold in multiples of 1250 for
$2,687.50
Key Features
Material
316 Stainless Steel
Length
2-23/64 in
Head Dia. (In.)
3/8 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0250-2500
- Zoro #
- G723417595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-1/2 in
- Length
- 2-23/64 in
- Head Dia. (In.)
- 3/8 in
- Pin Diameter
- 1/4 in
Details
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
- Finish
- Plain
Description
Clevis Pin - 316 Stainless Steel - 0.250 in Dia x 2.359 in Overall Length x 2.500 in Shank Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.