Shop HUYETT
See all product information
Create Account
Clevis Pin, 316 SS, 0.375 in Dia x 2.141 in Overall L x 2.375 in Shank L x 0.156 in Hole Dia
- Mfr # CLPS6-0375-2375
- Zoro # G323421336
product price:Â
$
10.75
/ea
Sold in multiples of 100 for
$1,075.00
Key Features
Length
2-9/64 in
Finish
Plain
Material
316 Stainless Steel
Head Dia. (In.)
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0375-2375
- Zoro #
- G323421336
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 2-9/64 in
- Pin Diameter
- 3/8 in
- Head Dia. (In.)
- 0.5 in
- Shank Length
- 2-3/8 in
Details
- Finish
- Plain
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
Description
Clevis Pin - 316 Stainless Steel - 0.375 in Dia x 2.141 in Overall Length x 2.375 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.