Clevis Pin, 316 SS, 0.625 in Dia x 3.266 in Overall L x 3.500 in Shank L x 0.156 in Hole Dia
- Mfr # CLPS6-0625-3500
- Zoro # G723416598
product price:Â
$
48.49
/ea
Sold in multiples of 100 for
$4,849.00
Key Features
Material
316 Stainless Steel
Finish
Plain
Length
3-17/64 in
Head Dia. (In.)
0.811 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0625-3500
- Zoro #
- G723416598
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 5/8 in
- Shank Length
- 3-1/2 in
- Length
- 3-17/64 in
- Head Dia. (In.)
- 0.811 in
Details
- Material
- 316 Stainless Steel
- Item
- Standard Clevis Pin
- Finish
- Plain
Description
Clevis Pin - 316 Stainless Steel - 0.625 in Dia x 3.266 in Overall Length x 3.500 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.