Clevis Pin, 316 SS, 0.750 in Dia x 1.766 in Overall L x 2.000 in Shank L x 0.156 in Hole Dia
- Mfr # CLPS6-0750-2000
- Zoro # G423417734
product price:Â
$
40.35
/ea
Sold in multiples of 100 for
$4,035.00
Key Features
Finish
Plain
Head Dia. (In.)
0.934 in
Length
1-49/64 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPS6-0750-2000
- Zoro #
- G423417734
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Dia. (In.)
- 0.934 in
- Shank Length
- 2 in
- Pin Diameter
- 3/4 in
- Length
- 1-49/64 in
Details
- Finish
- Plain
- Item
- Standard Clevis Pin
- Material
- 316 Stainless Steel
Description
Clevis Pin - 316 Stainless Steel - 0.750 in Dia x 1.766 in Overall Length x 2.000 in Shank Length x 0.156 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.