Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 3/4 in Dia, Steel

  • Mfr # WWG-CLPUZ-035

  • Zoro # G0243652


product price: $6.79
/ea

Key Features

Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-CLPUZ-035
Zoro #
G0243652
UPC #
-
Country of Origin
China

Dimensions

Pin Diameter
3/4 in
Shank Length
3 in
Pin Dia.
3/4 in
Fastener Length
3 in
Overall Length
3"
Length
3 in
Outside Diameter Tolerance
-0.004/-0.009 in
Maximum Usable Length
2 49/64 in
Maximum Hole Size
0.166 in
Head Diameter Tolerance
+/-0.006 in
Minimum Hole Size
0.151 in
Head Diameter
1 in

Details

Item
Clevis Pin
Pin Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Without Pin
Pin Head Type
Head
Basic Material
Steel
Material Grade
1010 and 1018
Material
Steel
Fastener Finish
Zinc
Finish
Zinc Plated
Type
Universal
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Product Type
Adjustable Clevis Pin
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 1010/Grade 1018

Description

Clevis Pin,3 in L,Steel 0.75 in dia, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 1 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Head Diameter Tolerance +/-0.006 in, Outside Diameter Tolerance -0.004/-0.009 in, Manufacturer Location Globally Sourced, Pin Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.