0.375 in Dia, 2.265 in Usable Lg, Carbon Steel

  • Mfr # CLP5BO-0375-2500

  • Zoro # G611338315


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
2.265 in
Material
Carbon Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP5BO-0375-2500
Zoro #
G611338315
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.375 in
Usable Length
2.265 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide

Description

Clevis Pin 3/8 x 2-1/2 Carbon Steel Black Oxide Effective Length 2-17/64 Grade 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.