
Clevis Pin 3/8 x 2-1/2 MCS BO Gr 8
Mfr # CLP8BO-0375-2500
Zoro # G011338342
product price: $3.15
/eaSold in multiples of 4 for $12.60
Key Features
System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
2.265 in
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8BO-0375-2500
Zoro #
G011338342
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.375 in
Usable Length
2.265 in
Pin Dia.
0.375 in
Fastener Length
2.5 in
Head Dia. (In.)
0.5 in
Details
System of Measurement
Inch
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Finish
Black Oxide
Description
Clevis Pin 3/8 x 2-1/2 Carbon Steel Black Oxide Effective Length 2-17/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.