
Clevis Pin 3/8 x 2 MCS BO Gr 5
Mfr # CLP5BO-0375-2000
Zoro # G811338290
product price: $2.99
/eaSold in multiples of 5 for $14.95
Key Features
System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
1.765 in
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP5BO-0375-2000
Zoro #
G811338290
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.375 in
Usable Length
1.765 in
Pin Dia.
0.375 in
Fastener Length
2 in
Head Dia. (In.)
0.5 in
Details
System of Measurement
Inch
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Finish
Black Oxide
Description
Clevis Pin 3/8 x 2 Carbon Steel Black Oxide Effective Length 1-49/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.