
Clevis Pin 3/8 x 3 MCS BO Gr 8
Mfr # CLP8BO-0375-3000
Zoro # G211338333
product price: $3.45
/eaSold in multiples of 4 for $13.80
Key Features
System of Measurement
Inch
Pin Diameter
0.375 in
Usable Length
2.765 in
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8BO-0375-3000
Zoro #
G211338333
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.375 in
Usable Length
2.765 in
Pin Dia.
0.375 in
Fastener Length
3 in
Head Dia. (In.)
0.5 in
Details
System of Measurement
Inch
Material Grade
Medium Carbon Steel
Material
Carbon Steel
Fastener Finish
Black Oxide
Finish
Black Oxide
Description
Clevis Pin 3/8 x 3 Carbon Steel Black Oxide Effective Length 2-49/64 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.