Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 5/16 in Dia, 1.031 in Usable Lg, Carbon Steel

  • Mfr # CLPHDG-0312-1250

  • Zoro # G200006465


product price: $0.41
/ea
Sold in multiples of 74 for $30.34

Key Features

Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Material
Carbon Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPHDG-0312-1250
Zoro #
G200006465
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Usable Length
1.031 in

Details

Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Standard
Material
Carbon Steel
Finish
Hot Dipped Galvanized

Description

Clevis Pins-Plated. Clevis Pin 5/16 x 1-1/4 LCS HDG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.