
0.312 in Dia, 1.031 in Usable Lg, Carbon Steel
Mfr # CLP8BO-0312-1250
Zoro # G911338404
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
Key Features
System of Measurement
Inch
Pin Diameter
0.312 in
Usable Length
1.031 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8BO-0312-1250
Zoro #
G911338404
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.312 in
Usable Length
1.031 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 5/16 x 1-1/4 Carbon Steel Black Oxide Effective Length 1-1/32 Grade 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.