
0.312 in Dia, 1.531 in Usable Lg, Carbon Steel
Mfr # CLP5BO-0312-1750
Zoro # G111338402
product price:Â $3.15
/ea
Sold in multiples of 5 for $15.75
Key Features
System of Measurement
Inch
Pin Diameter
0.312 in
Usable Length
1.531 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLP5BO-0312-1750
Zoro #
G111338402
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.312 in
Usable Length
1.531 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 5/16 x 1-3/4 Carbon Steel Black Oxide Effective Length 1-17/32 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.