
0.312 in Dia, 0.656 in Usable Lg, Carbon Steel
Mfr # CLP5BO-0312-0875
Zoro # G411338409
product price: $2.69
/ea
Sold in multiples of 6 for $16.14
Key Features
Pin Diameter
0.312 in
Usable Length
0.656 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP5BO-0312-0875
Zoro #
G411338409
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.312 in
Usable Length
0.656 in
Details
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 5/16 x 7/8 Carbon Steel Black Oxide Effective Length 21/32 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.