Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin, 5/8 in Dia, 1.516 in Usable Lg, Carbon Steel

  • Mfr # CLPHDG-0625-1750

  • Zoro # G100006572


product price: $1.79
/ea
Sold in multiples of 15 for $26.85

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
1-33/64 in
Material
Carbon Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPHDG-0625-1750
Zoro #
G100006572
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/8 in
Usable Length
1.516 in
Shank Length
1-33/64 in
Dia.
0.820 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized

Description

Clevis Pins-Plated. Clevis Pin 5/8 x 1-3/4 LCS HDG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.