
0.625 in Dia, 2.765 in Usable Lg, Carbon Steel
Mfr # CLP5BO-0625-3000
Zoro # G411338348
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
System of Measurement
Inch
Pin Diameter
0.625 in
Usable Length
2.765 in
Material
Carbon Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP5BO-0625-3000
Zoro #
G411338348
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.625 in
Usable Length
2.765 in
Details
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Description
Clevis Pin 5/8 x 3 Carbon Steel Black Oxide Effective Length 2-49/64 Grade 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.