Grooved Clevis Pin, 1/4 Dia, 1-5/32 in Usable Lg, 18-8 Stainless Steel, 1 PK

  • Mfr # CLPGS-0250-1250

  • Zoro # G300009984


product price: $0.89
/ea
Sold in multiples of 30 for $26.70

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
1-5/32 in
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPGS-0250-1250
Zoro #
G300009984
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
1-5/32 in
Shank Length
1-5/32 in

Details

Item
Grooved Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
18-8 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Used With
E-025

Description

Special Clevis Pins. Clevis Pin Grooved 1/4 x 1-1/4 SS300 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.