
Clevis Pin, 3/16 in Dia, 2-13/32 in Usable Lg, 300 Series Stainless Steel
Mfr # CLPGS-0187-2500
Zoro # G900009940
product price: $0.75
/eaSold in multiples of 35 for $26.25
Key Features
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Grooved
Shank Length
2-13/32 in
Material
301 Series Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPGS-0187-2500
Zoro #
G900009940
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin Diameter
3/16 in
Usable Length
2-13/32 in
Shank Length
2-13/32 in
Details
Item
Clevis Pin
Head Type
Headed
System of Measurement
Inch
Clevis Pin Type
Clevis Pin Grooved
Material
301 Series Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Used With
E-018
Description
Special Clevis Pins. Clevis Pin Grooved 3/16 x 2-1/2 SS300 PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.