Clevis Pin, Hot Dipped Galvanized, 1.250 in Dia x 2.375 in Overall L x 3.000 in Shank L
- Mfr # CLPHDG-1250-3000
- Zoro # G623412805
product price:Â
$
24.69
/ea
Sold in multiples of 100 for
$2,469.00
Key Features
Shank Length
3 in
Pin Diameter
1-1/4 in
Finish
Hot Dipped Galvanized
Length
2-3/8 in
Material
Medium Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLPHDG-1250-3000
- Zoro #
- G623412805
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Length
- 3 in
- Pin Diameter
- 1-1/4 in
- Length
- 2-3/8 in
Details
- Item
- Standard Clevis Pin
- Finish
- Hot Dipped Galvanized
- Material
- Medium Carbon Steel
Description
Clevis Pin - Hot Dipped Galvanized Medium Carbon Steel - 1.250 in Dia x 2.375 in Overall Length x 3.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.