Standard Clevis Pin, 13 mm Dia, 22.9 mm Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPMZ-120-030-I

  • Zoro # G600004825


product price: $1.15
/ea
Sold in multiples of 18 for $20.70

Key Features

Head Type
Headed
System of Measurement
Metric
Pin Diameter
13 mm
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLPMZ-120-030-I
Zoro #
G600004825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
13 mm
Usable Length
22.9 mm

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated

Description

Clevis Pins-Metric. Clevis Pin M12 x 30 Zinc ISO 2341

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.