Standard Clevis Pin, 9 mm Dia, 15.5 mm Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPMZ-080-020-I

  • Zoro # G400006920


product price: $0.52
/ea
Sold in multiples of 37 for $19.24

Key Features

Head Type
Headed
System of Measurement
Metric
Pin Diameter
9 mm
Usable Length
15.5 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPMZ-080-020-I
Zoro #
G400006920
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
9 mm
Usable Length
15.5 mm

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated

Description

Clevis Pins-Metric. Clevis Pin M8 x 20 Zinc ISO 2341

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.