Clevis Pin, 5/8 in Dia, Steel, 5 PK
Mfr # WWG-CLPUZ-032
Zoro # G1692345
product price: $12.69
/pk 5, $2.54/eaKey Features
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-CLPUZ-032
Zoro #
G1692345
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
5/8 in
Shank Length
4 in
Length
3 in
Head Diameter
13/16 in
Maximum Usable Length
2 49/64 in
Minimum Usable Length
1 17/64 in
Minimum Hole Size
0.151 in
Maximum Hole Size
0.166 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,3 in L,Steel 0.625 in dia,PK5, Product Type Adjustable Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 13/16 in, Minimum Usable Length 1 17/64 in, Maximum Usable Length 2 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 3 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.