Universal Clevis Pin, 1/4 Dia, 0.837 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPUZ-0250-1000

  • Zoro # G400010101


product price: $0.35
/ea
Sold in multiples of 77 for $26.95

Key Features

Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-213
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLPUZ-0250-1000
Zoro #
G400010101
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
0.837 in

Details

Item
Universal Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-213

Description

Universal Clevis Pins-Plated. Clevis Pin Universal 1/4 x 1 LCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.